Burndy YA1CL6 Compression Lug, Copper, 1-Hole, 1/2", Standard Barrel, 1 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA1CL6
  • Rexel Part Number:

    581423
  • UPC:

    78181050058

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 1/2 Inch Bolt Hole, Coded Green, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 6.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA1CL6

Rexel Part # 581423

UPC 78181050058

UNSPSC 39121405

Color Green

Conductors 1

Diameter 1/2 in

Gauge 1

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch