Burndy YA1CL6BOX Compression Lug, 1-Hole, 6 AWG, Copper, 1/2" Bolt Hole

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA1CL6BOX
  • Rexel Part Number:

    104087
  • UPC:

    781810551455

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 1/2 Inch Bolt Hole, Coded Green, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 8.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA1CL6BOX

Rexel Part # 104087

UPC 781810551455

UNSPSC 39121405

Color Green

Conductors 1

Diameter 1/2 in

Gauge 6

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch