Burndy YA25L2 Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 1/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA25L2
  • Rexel Part Number:

    398674
  • UPC:

    78181055326

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 1/4 In Bolt Hole, Coded Pink, Peep Hole

$ 9.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA25L2

Rexel Part # 398674

UPC 78181055326

UNSPSC 39121405

Color Pink

Conductors 1

Diameter 1/4 in

Gauge 1/0

Material Copper

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch