Burndy YA25LNT14 Compression Lug, Copper, 1-Hole, 1/4", Narrow Tongue, Standard, 1/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA25LNT14
  • Rexel Part Number:

    572663
  • UPC:

    78181028207

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Narrow Tongue, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 1/4 Inch Bolt Hole, Coded Pink, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 9.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA25LNT14

Rexel Part # 572663

UPC 78181028207

UNSPSC 39121405

Color Pink

Conductors 1

Diameter 1/4 in

Gauge 1/0

Material Copper

Size 1/4 in

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch