Burndy YA26L3 Compression Lug, Copper, 1 Hole 5/16", Standard Barrel, 2/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA26L3
  • Rexel Part Number:

    398683
  • UPC:

    78181055378

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 5/16 Inch Bolt Hole, Coded Black, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 11.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA26L3

Rexel Part # 398683

UPC 78181055378

UNSPSC 39121405

Color Black

Conductors 1

Gauge 2/0

Material Copper

Size 5/16 in

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch