Burndy YA26LNT516 Compression Lug, Copper, 1-Hole, 5/16", Standard Barrel, 2/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA26LNT516
  • Rexel Part Number:

    623212
  • UPC:

    781810018521

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 5/16 Inch Bolt Hole, Coded Black, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 9.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA26LNT516

Rexel Part # 623212

UPC 781810018521

UNSPSC 39121405

Color Black

Conductors 1

Diameter 5/16 in

Gauge 2/0

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch