Burndy YA27L4 Compression Lug, Copper, 1-Hole 3/8", Short Barrel, 3/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA27L4
  • Rexel Part Number:

    581437
  • UPC:

    78181010319

Compression Lug, Straight, 1-Hole Mount, Short Barrel, Copper, Tin Plated, For Code Copper Conductors, 3/0 AWG, 3/8 Inch Bolt Hole, Coded Orange, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 11.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA27L4

Rexel Part # 581437

UPC 78181010319

UNSPSC 39121405

Color Orange

Conductors 1

Diameter 3/8 in

Gauge 3/0

Material Copper

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch