Burndy YA27LB Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 2/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA27LB
  • Rexel Part Number:

    586636
  • UPC:

    78181050332

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Belled End, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 1/2 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 13.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA27LB

Rexel Part # 586636

UPC 78181050332

UNSPSC 39121405

Conductors 1

Gauge 2/0

Material Copper

Size 1/2 in

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch