Burndy YA28L3 Compression Lug, Copper, 1 Hole 5/16", Standard Barrel, 4/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA28L3
  • Rexel Part Number:

    275476
  • UPC:

    78181055412

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, 5/16 Inch Bolt Hole, Coded Purple, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 15.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA28L3

Rexel Part # 275476

UPC 78181055412

UNSPSC 39121405

Color Purple

Conductors 1

Gauge 4/0

Material Copper

Size 5/16 in

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch