Burndy YA29L4 Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 250 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA29L4
  • Rexel Part Number:

    106930
  • UPC:

    78181055452

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 250 MCM, 3/8 Inch Bolt Hole, Coded Yellow, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 17.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA29L4

Rexel Part # 106930

UPC 78181055452

UNSPSC 39121405

Color Yellow

Conductors 1

Gauge 250

Material Copper

Size 3/8 in

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch