Burndy YA29LBOX Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 250 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA29LBOX
  • Rexel Part Number:

    28942
  • UPC:

    781810554500

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 250 MCM, 1/2 Inch Bolt Hole, Coded Yellow, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 18.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA29LBOX

Rexel Part # 28942

UPC 781810554500

UNSPSC 39121405

Color Yellow

Conductors 1

Diameter 1/2 in

Gauge 250

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch