Burndy YA2CL4BOX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 2 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA2CL4BOX
  • Rexel Part Number:

    83201
  • UPC:

    78181055200

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 3/8 Inch Bolt Hole, Coded Brown, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 8.21 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA2CL4BOX

Rexel Part # 83201

UPC 78181055200

UNSPSC 39121405

Color Brown

Conductors 1

Gauge 2

Material Copper

Size 3/8 in

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch