Burndy YA2CLBOX Compression Lug, Copper, 1 Hole 5/16", Standard Barrel, 2 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA2CLBOX
  • Rexel Part Number:

    29146
  • UPC:

    781810551509

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 5/16 Inch Bolt Hole, Coded Brown, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 8.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA2CLBOX

Rexel Part # 29146

UPC 781810551509

UNSPSC 39121405

Color Brown

Conductors 1

Diameter 5/16 in

Gauge 2

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch