Burndy YA30LB Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 300 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA30LB
  • Rexel Part Number:

    383313
  • UPC:

    78181050487

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Belled End, Copper, Tin Plated, For Code Copper Conductors, 300 MCM, 1/2 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 20.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA30LB

Rexel Part # 383313

UPC 78181050487

UNSPSC 39121405

Color White

Conductors 1

Gauge 300

Material Copper

Mounting 1-Hole

Size 1/2 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch