Burndy YA31L11 Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 350 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA31L11
  • Rexel Part Number:

    29498
  • UPC:

    781810018040

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 350 MCM, 3/8 Inch Bolt Hole, Coded Red, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 20.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA31L11

Rexel Part # 29498

UPC 781810018040

UNSPSC 39121405

Color Red

Conductors 1

Diameter 3/8 in

Gauge 350

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch