Burndy YA31L7 Compression Lug, Copper, 1 Hole 5/8", Standard Barrel, 350 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA31L7
  • Rexel Part Number:

    275716
  • UPC:

    78181050536

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 350 MCM, 5/8 Inch Bolt Hole, Coded Red, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 20.91 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA31L7

Rexel Part # 275716

UPC 78181050536

UNSPSC 39121405

Color Red

Conductors 1

Gauge 350

Material Copper

Size 5/8 in

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch