Burndy YA32L1 Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 400 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA32L1
  • Rexel Part Number:

    29477
  • UPC:

    78181050570

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 400 MCM, 1/2 Inch Bolt Hole, Coded Blue, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 24.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA32L1

Rexel Part # 29477

UPC 78181050570

UNSPSC 39121405

Color Blue

Conductors 1

Gauge 400

Material Copper

Size 1/2 in

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch