Burndy YA32LB Compression Lug, Copper, 1 Hole 5/8", Standard Barrel, 400 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA32LB
  • Rexel Part Number:

    330497
  • UPC:

    78181050541

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Belled End, Copper, Tin Plated, For Code Copper Conductors, 400 MCM, 5/8 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 28.60 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA32LB

Rexel Part # 330497

UPC 78181050541

UNSPSC 39121405

Color Blue

Conductors 1

Gauge 400

Material Copper

Mounting 1 Hole

Size 5/8 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch