Burndy YA34L37 Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 500 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA34L37
  • Rexel Part Number:

    289051
  • UPC:

    78181001843

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 3/8 Inch Bolt Hole, Coded Brown, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 31.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA34L37

Rexel Part # 289051

UPC 78181001843

UNSPSC 39121405

Color Brown

Conductors 1

Gauge 500

Material Copper

Size 3/8 in

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch