Burndy YA34L6 Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 500 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA34L6
  • Rexel Part Number:

    330518
  • UPC:

    781810506226

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 1/2 Inch Bolt Hole, Coded Brown, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 30.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA34L6

Rexel Part # 330518

UPC 781810506226

UNSPSC 39121405

Color Brown

Conductors 1

Diameter 1/2 in

Gauge 500

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch