Burndy YA34LNT38 Compression Lug, 1-Hole, Narrow Tongue, Short Barrel, Copper, 500 MCM, 3/8" Stud

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA34LNT38
  • Rexel Part Number:

    472651
  • UPC:

    78181001857

Compression Lug, 1-Hole, Narrow Tongue, Short Barrel, Copper, 500 MCM, 3/8" Stud Size, Color Coded Brown

$ 25.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA34LNT38

Rexel Part # 472651

UPC 78181001857

UNSPSC 39121405

Color Brown

Conductors 1

Diameter 3/8 in

Gauge 500

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch