Burndy YA36L2NTCFX Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 444.4 Flex

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA36L2NTCFX
  • Rexel Part Number:

    397619
  • UPC:

    78181002134

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 444.4 Flex, 1/2 Inch Bolt Hole, Inspection Window, Coded Brown, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 56.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA36L2NTCFX

Rexel Part # 397619

UPC 78181002134

UNSPSC 39121408

Color Brown

Conductors 1

Gauge 444.4

Material Copper

Mounting 1-Hole

Size 1/2 in

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch