Burndy YA38L2TC12FX Compression Lug, Copper, 2 Hole 1/2", Standard Barrel, 535.3 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA38L2TC12FX
  • Rexel Part Number:

    425967
  • UPC:

    78181002112

Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 535.3 MCM, 1/2 Inch Bolt Hole, Coded Pink, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 57.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA38L2TC12FX

Rexel Part # 425967

UPC 78181002112

UNSPSC 39121405

Color Pink

Conductors 1

Gauge 535.3

Material Copper

Size 1/2 in

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch