Burndy YA4CL1BOX Compression Lug, Copper, 1 Hole #10, Standard Barrel, 4 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA4CL1BOX
  • Rexel Part Number:

    330583
  • UPC:

    781810552407

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, #10 Bolt Hole, Coded Gray, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 4.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA4CL1BOX

Rexel Part # 330583

UPC 781810552407

UNSPSC 39121405

Color Gray

Conductors 1

Diameter # 10

Gauge 4

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch