Burndy YA4CLBOX Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 4 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA4CLBOX
  • Rexel Part Number:

    83170
  • UPC:

    781810552254

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Cooper, Tin Plated, For Copper or Aluminum Conductors, 4 AWG, 1/4 Inch Bolt Hole, Coded Gray, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 4.26 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA4CLBOX

Rexel Part # 83170

UPC 781810552254

UNSPSC 39121405

Color Gray

Conductors 1

Diameter 1/4 in

Gauge 4

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch