Burndy YA4CLNT10 Compression Lug, Copper, 1 Hole #10, Standard Barrel, 4 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA4CLNT10
  • Rexel Part Number:

    577116
  • UPC:

    78181005484

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, #10 Bolt Hole, Coded Gray, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 6.16 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA4CLNT10

Rexel Part # 577116

UPC 78181005484

UNSPSC 39121405

Color Gray

Conductors 1

Gauge 4

Material Copper

Mounting 1-Hole

Size #10 Bolt Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch