Burndy YA6C2TC14E1 Compression Lug, Copper, 2 Hole 1/4", Standard Barrel, 6 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA6C2TC14E1
  • Rexel Part Number:

    415862
  • UPC:

    78181002029

Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/4 Inch Bolt Hole, Coded Blue, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 7.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA6C2TC14E1

Rexel Part # 415862

UPC 78181002029

UNSPSC 39121405

Color Blue

Conductors 1

Gauge 6

Material Copper

Size 1/4 in

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch