Burndy YA6CL1BOX Compression Lug, Copper, 1 Hole #10, Standard Barrel, 6 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA6CL1BOX
  • Rexel Part Number:

    623270
  • UPC:

    78181055280

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, #10 Bolt Hole, Coded Blue, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 2.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA6CL1BOX

Rexel Part # 623270

UPC 78181055280

UNSPSC 39121448

Color Blue

Conductors 1

Gauge 6

Material Copper

Size #10

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch