Burndy YA6CL3BOX Compression Lug, Copper, 1 Hole 5/16", Standard Barrel, 6 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA6CL3BOX
  • Rexel Part Number:

    104052
  • UPC:

    781810553008

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 5/16 Inch Bolt Hole, Coded Blue, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 3.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA6CL3BOX

Rexel Part # 104052

UPC 781810553008

UNSPSC 39121405

Color Blue

Conductors 1

Diameter 5/16 in

Gauge 6

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch