Burndy YA6CL6 Compression Lug, 1-Hole, Short Barrel, Copper, 6 AWG, 1/2" Stud Size, Blue

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA6CL6
  • Rexel Part Number:

    234607
  • UPC:

    78181001896

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/2 Inch Bolt Hole, Coded Blue, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 4.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA6CL6

Rexel Part # 234607

UPC 78181001896

UNSPSC 39121405

Color Blue

Conductors 1

Diameter 1/2 in

Gauge 6

Material Copper

Mounting 1 Hole

Size 1/2 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch