Burndy YA8CLBOX Compression Lug, Copper, 1 Hole #10, Standard Barrel, 8 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA8CLBOX
  • Rexel Part Number:

    273995
  • UPC:

    781810525661

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, #10 Bolt Hole, Coded Red, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 2.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA8CLBOX

Rexel Part # 273995

UPC 781810525661

UNSPSC 39121405

Color Red

Conductors 1

Diameter # 10

Gauge 8

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch