Burndy YA8CLNT6 Compression Lug, 1-Hole, Narrow Tongue, Copper, 8 AWG, # 6 Bolt Hole

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA8CLNT6
  • Rexel Part Number:

    498401
  • UPC:

    78181003430

Compression Lug, 1-Hole, Narrow Tongue, Copper, 8 AWG, # 6 Bolt Hole, Color Coded Red

$ 6.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA8CLNT6

Rexel Part # 498401

UPC 78181003430

UNSPSC 39121405

Color Red

Conductors 1

Diameter # 6

Gauge 8

Material Copper

Mounting 1-Hole

Size # 6

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch