Burndy YAG25LTC38FX Compression Lug, 1-Hole, Copper, Flex, 1/0 AWG, 3/8" Stud Size

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAG25LTC38FX
  • Rexel Part Number:

    431174
  • UPC:

    78181019436

Compression Lug, 1-Hole, Copper, Flex, 1/0 AWG, 3/8" Stud Size, Color Coded Pink

$ 14.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAG25LTC38FX

Rexel Part # 431174

UPC 78181019436

UNSPSC 39121400

Color Pink

Conductors 1

Diameter 3/8 in

Gauge 1/0

Material Copper

Mounting 1-Hole

Size 3/8 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch