Burndy YAG26LTC38FX Compression Lug, 1-Hole, Copper, Flex, 2/0 AWG, 3/8" Stud Size

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAG26LTC38FX
  • Rexel Part Number:

    397771
  • UPC:

    78181010038

Compression Lug, 1-Hole, Copper, Flex, 2/0 AWG, 3/8" Stud Size, Color Coded Black

$ 14.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAG26LTC38FX

Rexel Part # 397771

UPC 78181010038

UNSPSC 39121408

Color Black

Conductors 1

Diameter 3/8 in

Gauge 2/0

Material Copper

Mounting 1 Hole

Size 3/8 in

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch