Burndy YAL6CT38 Compression Lug, 1-Hole, Short Barrel, Copper, 6 AWG, 3/8" Stud Size

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAL6CT38
  • Rexel Part Number:

    721171
  • UPC:

    78181041759

Compression Lug, 1-Hole, Short Barrel, Copper, 6 AWG, 3/8" Stud Size, Color Coded Blue

$ 8.85 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAL6CT38

Rexel Part # 721171

UPC 78181041759

UNSPSC 39121400

Color Blue

Conductors 1

Diameter 3/8 in

Gauge 6

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch