Burndy YAV10 Compression Lug, Seamless, Copper, 1-Hole, #8-10, 10 - 12 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV10
  • Rexel Part Number:

    275505
  • UPC:

    781810024829

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 12 AWG, #8-10 Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 22.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV10

Rexel Part # 275505

UPC 781810024829

UNSPSC 39121405

Conductors 1

Diameter # 10

Gauge 12

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch