Burndy YAV14 Compression Lug, Seamless, Copper, 1-Hole, #8-10, 20 - 12 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV14
  • Rexel Part Number:

    330735
  • UPC:

    781810024836

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, #20-12 AWG, #8-10 Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 15.79 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV14

Rexel Part # 330735

UPC 781810024836

UNSPSC 39121405

Conductors 1

Diameter # 10

Gauge 20

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch