Burndy YAV1CL Compression Lug, Seamless, Copper, 1-Hole, 1 AWG Aircraft, 1/4"

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV1CL
  • Rexel Part Number:

    275729
  • UPC:

    78181002547

Compression Lug, Seamless, Copper, 1-Hole, 1 AWG Aircraft, AN1 Flex, 1/4" Bolt Hole

$ 1.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV1CL

Rexel Part # 275729

UPC 78181002547

UNSPSC 39121405

Conductors 1

Diameter 1/4 in

Gauge 1

Material Copper

Size 1/4 in

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch