Burndy YAV1CLBOX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 1 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV1CLBOX
  • Rexel Part Number:

    398619
  • UPC:

    78181053985

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 1 AWG, 3/8 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 4.34 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV1CLBOX

Rexel Part # 398619

UPC 78181053985

UNSPSC 39121405

Conductors 1

Gauge 1

Material Copper

Size 3/8 in

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch