Burndy YAV25L1 Compression Lug, 1-Hole, Short Barrel, 1/0 Flex, 1/4" Stud Size, Heavy Duty

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV25L1
  • Rexel Part Number:

    659613
  • UPC:

    78181002566

Compression Lug, 1-Hole, Short Barrel, 1/0 Flex, 1/4" Stud Size, Heavy Duty

$ 2.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV25L1

Rexel Part # 659613

UPC 78181002566

UNSPSC 39121405

Conductors 1

Diameter 1/4 in

Gauge 1/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch