Burndy YAV25LNT38FX Compression Lug, 1-Hole, Narrow Tongue, Copper, 1/0 AWG, 3/8" Stud Size

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV25LNT38FX
  • Rexel Part Number:

    677732
  • UPC:

    78181041304

Compression Lug, 1-Hole, Narrow Tongue, Copper, 1/0 AWG, 3/8" Stud Size, Color Coded Pink

$ 13.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV25LNT38FX

Rexel Part # 677732

UPC 78181041304

UNSPSC 39121405

Color Pink

Conductors 1

Diameter 3/8 in

Gauge 1/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch