Burndy YAV25LTC14FX Compression Lug, 1-Hole, Short Barrel, Copper, 1/0 Flex, 1/4" Stud Size

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV25LTC14FX
  • Rexel Part Number:

    397656
  • UPC:

    78181002270

Compression Lug, 1-Hole, Short Barrel, Copper, 1/0 Flex, 1/4" Stud Size, Color Coded Pink

$ 7.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV25LTC14FX

Rexel Part # 397656

UPC 78181002270

UNSPSC 39121405

Color Pink

Conductors 1

Diameter 1/4 in

Gauge 1/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch