Burndy YAV25LTC38FX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 1/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV25LTC38FX
  • Rexel Part Number:

    275818
  • UPC:

    78181051822

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 3/8 Inch Bolt Hole, Coded Pink, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 8.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV25LTC38FX

Rexel Part # 275818

UPC 78181051822

UNSPSC 39121405

Color Pink

Conductors 1

Diameter 3/8 in

Gauge 1/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch