Burndy YAV25LTC38FXB Compression Lug, 1-Hole, Copper, 1/0 Flex, 3/8" Stud Size, Flared End

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV25LTC38FXB
  • Rexel Part Number:

    720897
  • UPC:

    78181042655

Compression Lug, 1-Hole, Copper, 1/0 Flex, 3/8" Stud Size, Flared End

$ 15.35 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV25LTC38FXB

Rexel Part # 720897

UPC 78181042655

UNSPSC 39121448

Color Pink

Conductors 1

Diameter 3/8 in

Gauge 1/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch