Burndy YAV26LBOX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 2/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV26LBOX
  • Rexel Part Number:

    398626
  • UPC:

    78181054030

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 3/8 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 5.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV26LBOX

Rexel Part # 398626

UPC 78181054030

UNSPSC 39121405

Conductors 1

Gauge 2/0

Material Copper

Size 3/8 in

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch