Burndy YAV26LTC14FX Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 2/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV26LTC14FX
  • Rexel Part Number:

    397650
  • UPC:

    78181002265

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 1/4 Inch Bolt Hole, Coded Black, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 8.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV26LTC14FX

Rexel Part # 397650

UPC 78181002265

UNSPSC 39121405

Color Black

Conductors 1

Diameter 1/4 in

Gauge 2/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch