Burndy YAV26LTC38FX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 2/0 Flex

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV26LTC38FX
  • Rexel Part Number:

    329760
  • UPC:

    781810021989

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2/0 Flex, 3/8 Inch Bolt Hole, Coded Black, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 9.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV26LTC38FX

Rexel Part # 329760

UPC 781810021989

UNSPSC 39121405

Color Black

Conductors 1

Diameter 3/8 in

Gauge 2/0

Material Copper

Mounting 1-Hole

Type Compression Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch