Burndy YAV27L1 Compression Lug, 1-Hole, Copper, 3/0 AWG, 1/2" Stud Size

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV27L1
  • Rexel Part Number:

    134904
  • UPC:

    78181002575

Compression Lug, 1-Hole, Copper, 3/0 AWG, 1/2" Stud Size, Bulk Pack

$ 3.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV27L1

Rexel Part # 134904

UPC 78181002575

UNSPSC 39121405

Conductors 1

Diameter 1/2 in

Gauge 3/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch