Burndy YAV27L20 Compression Lug, 1-Hole, Copper, AN 3/0, 5/16" Stud Size

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV27L20
  • Rexel Part Number:

    425996
  • UPC:

    78181012984

Compression Lug, 1-Hole, Copper, AN 3/0, 5/16" Stud Size, Inspection Window

$ 6.77 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV27L20

Rexel Part # 425996

UPC 78181012984

UNSPSC 39121405

Color Orange

Conductors 1

Diameter 5/16 in

Gauge 3/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch