Burndy YAV27LTC12FX Compression Lug, Copper, 1 Hole 1/2", Standard Barrel, 3/0 Flex

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAV27LTC12FX
  • Rexel Part Number:

    359358
  • UPC:

    78181002252

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 3/0 Flex, 1/2 Inch Bolt Hole, Coded Orange, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 10.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAV27LTC12FX

Rexel Part # 359358

UPC 78181002252

UNSPSC 39121405

Color Orange

Conductors 1

Diameter 1/2 in

Gauge 3/0

Material Copper

Mounting 1-Hole

Type Lug

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch